Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MWRA-80X9.7X2.5-SC, WR-ACETAL-80x9.7x2.5-c/s, WEAR RINGS
- Mfr # MWRA-80X9.7X2.5-SC
- Zoro # G716027381
product price:Â
$
13.19
/ea
Key Features
O-Ring Material
Acetal
Cross-Section Width
2.5 in
Temp. Range
-40 Degrees to 230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MWRA-80X9.7X2.5-SC
- Zoro #
- G716027381
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Cross-Section Width
- 2.5 in
Details
- O-Ring Material
- Acetal
- Temp. Range
- -40 Degrees to 230 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.