Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
O-Ring, OR-90NBR, 3-0.875x3/16-C/S5
- Mfr # 568-344-90D
- Zoro # G216028291
product price:Â
$
2.25
/ea
Sold in multiples of 5 for
$11.25
Key Features
Durometer (Hardness) Rating
90
Nominal Inside Dia.
3-3/8 in
Cross-Section Width
1-8/26 in
O-Ring Material
Buna-N
Temp. Range
-40 Degrees to 240 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568-344-90D
- Zoro #
- G216028291
- UPC #
- -
- Country of Origin
- China
- Durometer (Hardness) Rating
- 90
- O-Ring Material
- Buna-N
- Temp. Range
- -40 Degrees to 240 Degrees F
Dimensions
- Nominal Inside Dia.
- 3-3/8 in
- Cross-Section Width
- 1-8/26 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.