Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
P125-00.500-250D, US-90URE-1/2x.750x1/4, U-SEALS
- Mfr # P125-00.500-250D
- Zoro # G216028581
product price:Â
$
10.15
/ea
Key Features
Outside Dia.
1/16 in
For Bore Dia.
0.75 in
Height
1-4/26 in
Seal Material
Urethane
Inside Dia.
1-16/26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P125-00.500-250D
- Zoro #
- G216028581
- UPC #
- -
- Country of Origin
- India
- Seal Material
- Urethane
- Temp. Range
- -40 Degrees to 200 Degrees F
Dimensions
- Outside Dia.
- 1/16 in
- For Bore Dia.
- 0.75 in
- Height
- 1-4/26 in
- Inside Dia.
- 1-16/26 in
- For Groove Width
- 0.275 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.