P125-01.250, US-90URE-1.250x1.500x1/8, U-SEALS

  • Mfr # P125-01.250

  • Zoro # G416029029


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Inside Dia.
1-1/4 in
For Groove Width
0.138 in
Outside Dia.
3-1/2 in
Seal Material
Urethane
For Bore Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P125-01.250
Zoro #
G416029029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
1-1/4 in
For Groove Width
0.138 in
Outside Dia.
3-1/2 in
For Bore Dia.
1.5 in
Height
1-8/26 in

Details

Seal Material
Urethane
Temp. Range
-40° to +200° F

Description

0

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.