Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
P187-01.250-375B, US-90URE-1.250x1.625x.375, U-SEALS
- Mfr # P187-01.250-375B
- Zoro # G316028504
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
For Groove Width
0.413 in
For Bore Dia.
1.625 in
Temp. Range
-40 Degrees to 200 Degrees F
Inside Dia.
3-1/4 in
Seal Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P187-01.250-375B
- Zoro #
- G316028504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Groove Width
- 0.413 in
- For Bore Dia.
- 1.625 in
- Inside Dia.
- 3-1/4 in
- Height
- 1/16 in
- Outside Dia.
- 1-7/8 in
Details
- Temp. Range
- -40 Degrees to 200 Degrees F
- Seal Material
- Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.