Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
P250-05.500-375B, US-90URE-5.500x6x.375, U-SEALS
- Mfr # P250-05.500-375B
- Zoro # G316030484
product price:Â
$
28.69
/ea
Key Features
Height
1-8/26 in
Temp. Range
-40 Degrees to 200 Degrees F
Seal Material
Urethane
For Groove Width
0.413 in
For Bore Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P250-05.500-375B
- Zoro #
- G316030484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1-8/26 in
- For Groove Width
- 0.413 in
- For Bore Dia.
- 6 in
- Outside Dia.
- 6 in
- Inside Dia.
- 1-1/2 in
Details
- Temp. Range
- -40 Degrees to 200 Degrees F
- Seal Material
- Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.