Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
P250-07.000-375B, US-90URE-7x7.500x.375, U-SEALS
- Mfr # P250-07.000-375B
- Zoro # G816030342
product price:Â
$
43.39
/ea
Key Features
For Groove Width
0.413 in
Height
1/16 in
Inside Dia.
7 in
For Bore Dia.
7.5 in
Outside Dia.
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P250-07.000-375B
- Zoro #
- G816030342
- UPC #
- -
- Country of Origin
- India
Dimensions
- For Groove Width
- 0.413 in
- Height
- 1/16 in
- Inside Dia.
- 7 in
- For Bore Dia.
- 7.5 in
- Outside Dia.
- 8-1/2 in
Details
- Temp. Range
- -40 Degrees to 200 Degrees F
- Seal Material
- Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.