P375-03.250-625B, US-90URE-3.250x4x0.625, U-SEALS
- Mfr # P375-03.250-625B
- Zoro # G916031386
product price:Â
$
31.15
/ea
Key Features
Height
1/16 in
Outside Dia.
4 in
For Groove Width
0.688 in
Seal Material
Urethane
Temp. Range
-40 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P375-03.250-625B
- Zoro #
- G916031386
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 1/16 in
- Outside Dia.
- 4 in
- For Groove Width
- 0.688 in
- For Bore Dia.
- 4 in
- Inside Dia.
- 5-3/4 in
Details
- Seal Material
- Urethane
- Temp. Range
- -40 Degrees to 200 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.