PA-BTFE-4.384X5.000X0.271,
- Mfr # PSQ-80
- Zoro # G816027502
product price:Â
$
71.39
/ea
Key Features
For Groove Width
0.288 in
Height
0.271 in
Outside Dia.
5 in
Temp. Range
-40 Degrees to 250 Degrees F
For Bore Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSQ-80
- Zoro #
- G816027502
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 250 Degrees F
- Seal Material
- Polytetrafluoroethylene
Dimensions
- For Groove Width
- 0.288 in
- Height
- 0.271 in
- Outside Dia.
- 5 in
- For Bore Dia.
- 5 in
- Inside Dia.
- 4.384 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.