PA-NEOFAB-1.875x2.5x0.750,
- Mfr # PSA-59-2500A
- Zoro # G116027547
product price:Â
$
40.99
/ea
Key Features
Temp. Range
-22 Degrees to 212 Degrees F
Seal Material
Nitrile
Height
1/16 in
For Bore Dia.
2.5 in
Inside Dia.
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSA-59-2500A
- Zoro #
- G116027547
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 1/16 in
- For Bore Dia.
- 2.5 in
- Inside Dia.
- 1-7/8 in
- For Groove Width
- 0.75 in
- Outside Dia.
- 2-1/2 in
Details
- Temp. Range
- -22 Degrees to 212 Degrees F
- Seal Material
- Nitrile
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.