PRC312-03.375, US-90URE-3.375x4x0.16, U-SEALS
- Mfr # PRC312-03.375
- Zoro # G016032115
product price:Â
$
17.69
/ea
Key Features
Outside Dia.
4 in
For Bore Dia.
4 in
Seal Material
Urethane
Temp. Range
-40 Degrees to 200 Degrees F
Height
0.165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRC312-03.375
- Zoro #
- G016032115
- UPC #
- -
- Country of Origin
- United States
- Seal Material
- Urethane
- Temp. Range
- -40 Degrees to 200 Degrees F
Dimensions
- Outside Dia.
- 4 in
- For Bore Dia.
- 4 in
- Height
- 0.165 in
- Inside Dia.
- 3-1/8 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.