Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
PS1400-26, PA-GTFE-1.625x0.109, Piston Seals
- Mfr # PS1400-26
- Zoro # G816028028
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Outside Dia.
1-5/8 in
Temp. Range
-40 Degrees to 220 Degrees F
For Bore Dia.
1.625 in
For Groove Width
0.122 in
Seal Material
Seal Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1400-26
- Zoro #
- G816028028
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 220 Degrees F
- Seal Material
- Seal Rubber
Dimensions
- Outside Dia.
- 1-5/8 in
- For Bore Dia.
- 1.625 in
- For Groove Width
- 0.122 in
- Height
- 0.109 in
- Inside Dia.
- 1.233 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.