Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
PS1400-56, PA-GTFE-3.5x0.115, Piston Seals
- Mfr # PS1400-56
- Zoro # G916027686
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Inside Dia.
3.108 in
Temp. Range
-40 Degrees to 220 Degrees F
For Bore Dia.
3.5 in
For Groove Width
0.129 in
Outside Dia.
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1400-56
- Zoro #
- G916027686
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 220 Degrees F
- Seal Material
- Glass / Polytetrafluoroethylene
Dimensions
- Inside Dia.
- 3.108 in
- For Bore Dia.
- 3.5 in
- For Groove Width
- 0.129 in
- Outside Dia.
- 2-1/2 in
- Height
- 0.115 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.