Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
PS1500-96, PA-URE-6x0.143, Piston Seals
- Mfr # PS1500-96
- Zoro # G516027918
product price:Â
$
11.85
/ea
Key Features
For Bore Dia.
6 in
Outside Dia.
6 in
Inside Dia.
5.482 in
Temp. Range
-40 Degrees to 200 Degrees F
Height
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS1500-96
- Zoro #
- G516027918
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- For Bore Dia.
- 6 in
- Outside Dia.
- 6 in
- Inside Dia.
- 5.482 in
- Height
- 0.14 in
- For Groove Width
- 0.159 in
Details
- Temp. Range
- -40 Degrees to 200 Degrees F
- Seal Material
- Polyurethene
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.