Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
PS1600-48, PA-GTFE-3x0.15, Piston Seals
- Mfr # PS1600-48
- Zoro # G516027796
product price:Â
$
15.49
/ea
Key Features
Seal Material
Seal Rubber
Outside Dia.
3 in
For Groove Width
0.157 in
For Bore Dia.
3 in
Inside Dia.
2.603 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS1600-48
- Zoro #
- G516027796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 3 in
- For Groove Width
- 0.157 in
- For Bore Dia.
- 3 in
- Inside Dia.
- 2.603 in
- Height
- 0.15 in
Details
- Seal Material
- Seal Rubber
- Temp. Range
- -40 Degrees to 220 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.