PS1900-64, 4X.370, Piston Seals
- Mfr # PS1900-64
- Zoro # G016027715
product price:Â
$
39.39
/ea
Key Features
Outside Dia.
4 in
Height
0.365 in
For Bore Dia.
4 in
Inside Dia.
3.238 in
For Groove Width
0.379 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1900-64
- Zoro #
- G016027715
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 220 Degrees F
- Seal Material
- Polytetrafluoroethylene
Dimensions
- Outside Dia.
- 4 in
- Height
- 0.365 in
- For Bore Dia.
- 4 in
- Inside Dia.
- 3.238 in
- For Groove Width
- 0.379 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.