Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
PS2472-48 PA-BTFE-3x0.15 Piston Seals
- Mfr # PS2472-48
- Zoro # G116027615
product price:Â
$
18.69
/ea
Key Features
Temp. Range
-40 Degrees to 220 Degrees F
For Bore Dia.
3 in
For Groove Width
0.168 in
Seal Material
Polytetrafluoroethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS2472-48
- Zoro #
- G116027615
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 220 Degrees F
- Seal Material
- Polytetrafluoroethylene
Dimensions
- For Bore Dia.
- 3 in
- For Groove Width
- 0.168 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.