PS2700-80, PA-URE-5x0.269-0.274, Piston Seals
- Mfr # PS2700-80
- Zoro # G316027736
product price:Â
$
18.15
/ea
Key Features
Outside Dia.
5 in
For Groove Width
0.283 in
Height
0.27 in
Temp. Range
-40 Degrees to 220 Degrees F
Inside Dia.
4.462 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS2700-80
- Zoro #
- G316027736
- UPC #
- -
- Country of Origin
- United Kingdom
- Temp. Range
- -40 Degrees to 220 Degrees F
- Seal Material
- Glass / Polytetrafluoroethylene
Dimensions
- Outside Dia.
- 5 in
- For Groove Width
- 0.283 in
- Height
- 0.27 in
- Inside Dia.
- 4.462 in
- For Bore Dia.
- 5 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.