PSA-58-4000, PA-NEOFAB-3.25x4x1.187, Piston Seals
- Mfr # PSA-58-4000
- Zoro # G516027499
product price:Â
$
68.65
/ea
Key Features
Temp. Range
-22 Degrees to 212 Degrees F
Outside Dia.
4 in
Seal Material
Nitrile
Inside Dia.
1-3/4 in
For Groove Width
1.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSA-58-4000
- Zoro #
- G516027499
- UPC #
- -
- Country of Origin
- United Kingdom
- Temp. Range
- -22 Degrees to 212 Degrees F
- Seal Material
- Nitrile
Dimensions
- Outside Dia.
- 4 in
- Inside Dia.
- 1-3/4 in
- For Groove Width
- 1.187 in
- Height
- 1-3/16 in
- For Bore Dia.
- 4 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.