Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
PSQ-24, PA-BTFE-0.884X1.500X0.271, Piston Seals
- Mfr # PSQ-24
- Zoro # G716027688
product price:Â
$
30.39
/ea
Key Features
For Bore Dia.
1.5 in
Seal Material
Polytetrafluoroethylene
Outside Dia.
1-1/2 in
Temp. Range
-40 Degrees to 250 Degrees F
Height
0.271 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSQ-24
- Zoro #
- G716027688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Bore Dia.
- 1.5 in
- Outside Dia.
- 1-1/2 in
- Height
- 0.271 in
- Inside Dia.
- 0.884 in
- For Groove Width
- 0.288 in
Details
- Seal Material
- Polytetrafluoroethylene
- Temp. Range
- -40 Degrees to 250 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.