PU25-2.00-25, 2inX2.5inX.25in, U-SEALS
- Mfr # PU25-2.00-25
- Zoro # G316031917
product price:Â
$
12.15
/ea
Key Features
For Groove Width
0.275 in
Temp. Range
-40 Degrees to 225 Degrees F
For Bore Dia.
2.5 in
Seal Material
Urethane
Height
1-8/26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PU25-2.00-25
- Zoro #
- G316031917
- UPC #
- -
- Country of Origin
- United Kingdom
- Temp. Range
- -40 Degrees to 225 Degrees F
- Seal Material
- Urethane
Dimensions
- For Groove Width
- 0.275 in
- For Bore Dia.
- 2.5 in
- Height
- 1-8/26 in
- Outside Dia.
- 5-1/2 in
- Inside Dia.
- 2 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.