QR-4345, QR-70NBR-4x3/16-C/S1, QUAD RINGS

  • Mfr # QR-4345

  • Zoro # G416027414


product price:  $8.39
/ea

Key Features

O-Ring Material
Buna-N Rubber
Durometer (Hardness) Rating
70
Nominal Inside Dia.
4 in
Temp. Range
-40° to +240°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QR-4345
Zoro #
G416027414
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
4 in

Details

O-Ring Material
Buna-N Rubber
Durometer (Hardness) Rating
70
Temp. Range
-40° to +240°F

Description

0

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.