RTU12-0.75-25, RUS-90URE-.750x1x1/4, STANDARD U-SEALS
- Mfr # RTU12-0.75-25
- Zoro # G416029807
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Seal Material
Urethane
For Groove Width
0.275 in
Height
1-8/26 in
Inside Dia.
1/16 in
Temp. Range
-40 Degrees to 225 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTU12-0.75-25
- Zoro #
- G416029807
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- For Groove Width
- 0.275 in
- Height
- 1-8/26 in
- Inside Dia.
- 1/16 in
- Outside Dia.
- 1 in
Details
- Seal Material
- Urethane
- Temp. Range
- -40 Degrees to 225 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.