RUS-90URE-1.375x1.750x5/16,
- Mfr # RTU18-1.37-31
- Zoro # G916030358
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Seal Material
Urethane
Outside Dia.
7-3/4 in
Height
1/8 in
Temp. Range
-40 Degrees to 225 Degrees F
For Groove Width
0.344 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTU18-1.37-31
- Zoro #
- G916030358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 7-3/4 in
- Height
- 1/8 in
- For Groove Width
- 0.344 in
- Inside Dia.
- 1-3/8 in
Details
- Seal Material
- Urethane
- Temp. Range
- -40 Degrees to 225 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.