RUS-URE-1.750x2.125x0.27,
- Mfr # HMU18-1.75-27U
- Zoro # G716028494
product price:Â
$
33.69
/ea
Key Features
Inside Dia.
5-1/4 in
For Groove Width
0.281 in
Outside Dia.
2-1/8 in
Height
0.272 in
Temp. Range
-40 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMU18-1.75-27U
- Zoro #
- G716028494
- UPC #
- -
- Country of Origin
- Mexico
- Temp. Range
- -40 Degrees to 200 Degrees F
- Seal Material
- Urethane
Dimensions
- Inside Dia.
- 5-1/4 in
- For Groove Width
- 0.281 in
- Outside Dia.
- 2-1/8 in
- Height
- 0.272 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.