Shop HERCULES SEALING PRODUCTS
See all product information
U12-0.75-18DZL, US-95URE/LNBR-.750x1x3/16, U-SEALS
Mfr # U12-0.75-18DZL
Zoro # G616030405
product price:Â $10.99
/ea
Sold in multiples of 2 for $21.98
Key Features
Temp. Range
-40° to +200° F
Outside Dia.
1 in
For Groove Width
0.207 in
For Bore Dia.
1 in
Seal Material
Urethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U12-0.75-18DZL
Zoro #
G616030405
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Dia.
1 in
For Groove Width
0.207 in
For Bore Dia.
1 in
Height
1/16 in
Inside Dia.
1-8/26 in
Details
Temp. Range
-40° to +200° F
Seal Material
Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.