Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
U12-0.87-SQB, US-90URE-0.875x1.125x1/8, U-SEALS
- Mfr # U12-0.87-SQB
- Zoro # G516031427
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Seal Material
Urethane
For Groove Width
0.138 in
Height
1-4/26 in
Outside Dia.
1-3/8 in
Inside Dia.
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U12-0.87-SQB
- Zoro #
- G516031427
- UPC #
- -
- Country of Origin
- Mexico
- Seal Material
- Urethane
- Temp. Range
- -65 Degrees to 220 Degrees F
Dimensions
- For Groove Width
- 0.138 in
- Height
- 1-4/26 in
- Outside Dia.
- 1-3/8 in
- Inside Dia.
- 7/8 in
- For Bore Dia.
- 1.125 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.