
U12-1.31-SQB, US-95URE/NBR-1-5/16x1-9/16x1/8, U-SEALS
Mfr # U12-1.31-SQB
Zoro # G516031250
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Temp. Range
-65° to +220° F
For Bore Dia.
1.563 in
Inside Dia.
1-7/16 in
Seal Material
Urethane
Height
1-16/26 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U12-1.31-SQB
Zoro #
G516031250
UPC #
-
Country of Origin
Mexico
Dimensions
For Bore Dia.
1.563 in
Inside Dia.
1-7/16 in
Height
1-16/26 in
For Groove Width
0.138 in
Outside Dia.
1-5/16 in
Details
Temp. Range
-65° to +220° F
Seal Material
Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.