Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
U12-1.50-25BPM, US-HYTREL/FKM-1.500x1.750x1/4, U-SEALS
- Mfr # U12-1.50-25BPM
- Zoro # G616031556
product price:Â
$
11.75
/ea
Key Features
Temp. Range
-65 Degrees to 275 Degrees F
Inside Dia.
2-1/2 in
For Groove Width
0.275 in
For Bore Dia.
1.75 in
Seal Material
Fluorocarbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U12-1.50-25BPM
- Zoro #
- G616031556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 2-1/2 in
- For Groove Width
- 0.275 in
- For Bore Dia.
- 1.75 in
- Height
- 1-8/26 in
- Outside Dia.
- 2-1/4 in
Details
- Temp. Range
- -65 Degrees to 275 Degrees F
- Seal Material
- Fluorocarbon
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.