Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
U18-3.00-37BV, US-90V-3x3.375x.375, U-SEALS
- Mfr # U18-3.00-37BV
- Zoro # G316031696
product price:Â
$
55.19
/ea
Key Features
Temp. Range
-20 Degrees to 400 Degrees F
For Groove Width
0.413 in
Height
1/16 in
Inside Dia.
3 in
For Bore Dia.
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U18-3.00-37BV
- Zoro #
- G316031696
- UPC #
- -
- Country of Origin
- Mexico
- Temp. Range
- -20 Degrees to 400 Degrees F
- Seal Material
- Fluorocarbon
Dimensions
- For Groove Width
- 0.413 in
- Height
- 1/16 in
- Inside Dia.
- 3 in
- For Bore Dia.
- 3.375 in
- Outside Dia.
- 3-5/8 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.