Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
U25-1.75, US-90URE-1.750x2.250x1/4, U-SEALS
- Mfr # U25-1.75
- Zoro # G016028521
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Seal Material
Urethane
Temp. Range
-65 Degrees to 220 Degrees F
Height
1-2/26 in
Outside Dia.
6-1/4 in
For Groove Width
0.275 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U25-1.75
- Zoro #
- G016028521
- UPC #
- -
- Country of Origin
- Mexico
- Seal Material
- Urethane
- Temp. Range
- -65 Degrees to 220 Degrees F
Dimensions
- Height
- 1-2/26 in
- Outside Dia.
- 6-1/4 in
- For Groove Width
- 0.275 in
- Inside Dia.
- 1-1/4 in
- For Bore Dia.
- 2.25 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.