U25-5.75-56B, US-90URE-5.750x6.250x9/16, U-SEALS

  • Mfr # U25-5.75-56B

  • Zoro # G516030413


product price:  $30.75
/ea

Key Features

Seal Material
Urethane
Height
11/16 in
Temp. Range
-65° to +220° F
Outside Dia.
6-1/4 in
For Bore Dia.
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U25-5.75-56B
Zoro #
G516030413
UPC #
-
Country of Origin
Mexico

Dimensions

Height
11/16 in
Outside Dia.
6-1/4 in
For Bore Dia.
6.25 in
Inside Dia.
4-1/4 in
For Groove Width
0.619 in

Details

Seal Material
Urethane
Temp. Range
-65° to +220° F

Description

0

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.