U31-2.37, US-90URE-2.375x3x5/16, U-SEALS
- Mfr # U31-2.37
- Zoro # G916031287
product price:Â
$
17.29
/ea
Key Features
Temp. Range
-65 Degrees to 220 Degrees F
For Groove Width
0.344 in
For Bore Dia.
3 in
Inside Dia.
2-7/8 in
Height
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U31-2.37
- Zoro #
- G916031287
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Groove Width
- 0.344 in
- For Bore Dia.
- 3 in
- Inside Dia.
- 2-7/8 in
- Height
- 1/16 in
- Outside Dia.
- 3 in
Details
- Temp. Range
- -65 Degrees to 220 Degrees F
- Seal Material
- Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.