US-90URE-1.375x1.625x1/4,
- Mfr # DSU12-1.37-25
- Zoro # G216031680
product price:Â
$
12.99
/ea
Key Features
Height
1-16/26 in
Seal Material
Urethane
Inside Dia.
1-1/8 in
For Groove Width
0.281 in
Outside Dia.
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSU12-1.37-25
- Zoro #
- G216031680
- UPC #
- -
- Country of Origin
- Mexico
- Seal Material
- Urethane
- Temp. Range
- -40 Degrees to 230 Degrees F
Dimensions
- Height
- 1-16/26 in
- Inside Dia.
- 1-1/8 in
- For Groove Width
- 0.281 in
- Outside Dia.
- 1-5/8 in
- For Bore Dia.
- 1.625 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.