Zoro Homepage

Solar System Anti-Freeze, 55 gal.

  • Mfr # 35292

  • Zoro # G4943537


product price: $3,108.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Green
Size
55 gal.
Application
Use In Solar Heating Systems That Require Freeze Protection
Appearance
Liquid
Features
Solar System Anti Freeze Is Compatible With Pex And Elastomeric Radiant Tubing, Commonly Used Materials For Seals And Bushings, And Provides Corrosion Protection For Aluminum, Steel, Stainless Steel, Rubber And Most Plastic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35292
Zoro #
G4943537
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal.

Details

Color
Green
Application
Use In Solar Heating Systems That Require Freeze Protection
Appearance
Liquid
Features
Solar System Anti Freeze Is Compatible With Pex And Elastomeric Radiant Tubing, Commonly Used Materials For Seals And Bushings, And Provides Corrosion Protection For Aluminum, Steel, Stainless Steel, Rubber And Most Plastic Components
pH
7.0 to 8.5
Item
Solar System Anti-Freeze,55 gal.

Description

Solar System Anti-Freeze,55 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.