Zoro Homepage

Thread Sealant Tape, 260 in L, 1/2 in W, PTFE, Gray

  • Mfr # 15050D

  • Zoro # G813755736


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Thickness
3.5 mils
Overall Length
260 in
Color
Gray
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15050D
Zoro #
G813755736
UPC #
32628150508
Country of Origin
Malaysia

Dimensions

Thickness
3.5 mils
Overall Length
260 in
Overall Width
1/2 in

Details

Color
Gray
Material
PTFE

Description

Hercules Mega tape is an all-purpose, professional-grade PTFE thread-sealing tape designed for use on a wide range of threaded pipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.