Zoro Homepage

Toilet Bowl Ring, Standard, Wax, 3in-4in

  • Mfr # 90210

  • Zoro # G0704466


product price: $2.29
/ea
Sold in multiples of 2 for $4.58

Key Features

Fits Brand
Universal Fit
For Use With
Use On 3" and 4" Waste Lines
Material
High-Grade Petroleum Wax
Color/Finish
White
Size
3"/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90210
Zoro #
G0704466
UPC #
032628902107
Country of Origin
United States

Dimensions

Size
3"/4"

Details

Item
Wax Ring
Fits Brand
Universal Fit
For Use With
Use On 3" and 4" Waste Lines
Material
High-Grade Petroleum Wax
Color/Finish
White
Standards
TTP-1536A
Color
White
Type
Wax Gasket
Material of Construction
High-Grade Petroleum Wax
Compatible Series
Universal
Product Type
Wax Ring
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal

Description

Toilet Bowl Ring, For Use With All Floor Drain Toilets, Fits Brand Most Toilets, Material Wax, Size 3 in. to 4 in., Color/Finish White, Standards TTP-1536A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.