Toilet Bowl Ring, Wax, 4in
Mfr # 90230
Zoro # G0704448
product price: $4.79
/eaKey Features
Fits Brand
Universal Fit
For Use With
Use On 3" and 4" Waste Lines
Size
4"
Standards
TTP-1536A
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90230
Zoro #
G0704448
UPC #
032628902305
Country of Origin
United States
Dimensions
Size
4"
Details
Item
Wax Ring
Fits Brand
Universal Fit
For Use With
Use On 3" and 4" Waste Lines
Standards
TTP-1536A
Color/Finish
White
Includes
Plastic Horn
Material
High-Grade Petroleum Wax
Color
White
Material of Construction
High-Grade Petroleum Wax
Type
Wax Gasket With Horn
Compatible Product Type
Toilets
Compatible Brand
Universal
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Product Type
Wax Ring
Compatible SubBrand
Most Toilets
Description
Toilet Bowl Ring, For Use With All Floor Drain Toilets, Fits Brand Most Toilets, Material Wax, Size 4 in., Color/Finish White, Standards TTP-1536A, Includes Plastic Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.