Computer Workstation, 35 in D X 87 in H, 60 in W X Laminate, Metal, Black, Gray

  • Mfr # 95-TRIMO-000

  • Zoro # G9956965


product price: $5,747.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
35 in
Overall Height
87 in
Finish
Powder Coated
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-TRIMO-000
Zoro #
G9956965
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
35 in
Overall Height
87 in
Overall Height (In.)
84 in
Shelf Thickness
1 in
Shelf Width
60 in
Shelf Depth
18 1/2 in
Adjustable Shelf Height
Yes
Shelf Width (In.)
60 in
Shelf Thickness (In.)
1 in
Overall Width (In.)
60 in
Shelf Depth (In.)
18 1/2 in
Overall Depth (In.)
35 in

Details

Item
Computer Workstation
Finish
Powder Coated
Color
Black, Gray
Material
Laminate, Metal
Number of Drawers
3
Number of Shelves
1
Load Capacity (Lb.)
1,500 lb
Assembly
Unassembled
Number of Casters
4
Weight Capacity
1,500 lb
Product Type
Computer Workstation
Locking Drawers
Yes
Number of Display Mounts
3
Number of Trays
1
Number of Tower Mounts
1
Number of Cabinets
2
Includes Desktop
Yes
Construction
Metal
Adjustable
Yes
Includes
Storage Cabinets

Description

Computer Workstation, Product Type Computer Workstation, Overall Height 87 in, Overall Depth 35 in, Number of Trays 1, Overall Width 60 in, Number of Cabinets 2, Weight Capacity 1,500 lb, Number of Shelves 1, Shelf Width 60 in, Color Black, Gray, Material Laminate, Metal, Number of Casters 4, Number of Display Mounts 3, Number of Drawers 3, Finish Powder Coated, Locking Drawers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.