Zoro Homepage

Open Frame Cart, 24"

  • Mfr # 95-00042-024

  • Zoro # G6987617


product price: $2,087.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
24 in
Overall Depth
35 in
Color
Black, Gray
Material
Laminate, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-00042-024
Zoro #
G6987617
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
24 in
Overall Depth
35 in
Overall Height (In.)
42 in
Shelf Thickness
1 in
Shelf Width
24 in
Shelf Depth
12 in
Caster Diameter
2 3/4 in
Adjustable Shelf Height
Yes
Server Shelf Depth (In.)
25 in
Shelf Width (In.)
24 in
Shelf Thickness (In.)
1 in
Overall Depth (In.)
35 in
Shelf Depth (In.)
12 in
Caster Size (In.)
2 3/4 in
Server Shelf Width (In.)
24 in
Overall Width (In.)
24 in

Description

Medical Workstation, Product Type Medical Workstation, Overall Height 42 in, Overall Depth 35 in, Overall Width 24 in, Weight Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Color Black, Gray, Material Laminate, Metal, Number of Casters 4, Caster Diameter 2 3/4 in, Caster Type Locking, Finish Powder Coated, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.