Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Frame Cart, 30"

  • Mfr # 95-00042-030

  • Zoro # G7167684


product price: $2,071.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
30 in
Overall Depth
35 in
Color
Black, Gray
Material
Laminate, Metal, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-00042-030
Zoro #
G7167684
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
30 in
Overall Depth
35 in
Overall Height (In.)
42 in
Shelf Width
30 in
Adjustable Shelf Height
Yes
Shelf Depth
12 in
Caster Diameter
2 3/4 in
Shelf Thickness
1 in
Server Shelf Depth (In.)
25 in
Shelf Depth (In.)
12 in
Overall Width (In.)
30 in
Server Shelf Width (In.)
30 in
Shelf Thickness (In.)
1 in
Overall Depth (In.)
35 in
Shelf Width (In.)
30 in
Caster Size (In.)
2 3/4 in

Details

Color
Black, Gray
Material
Laminate, Metal, Rubber
Item
Medical Workstation
Number of Shelves
2
Caster Lock
Yes
Load Capacity (Lb.)
1200 lb
Caster Type
Locking
Finish
Powder Coated
Number of Casters
4
Assembly
Unassembled
Product Type
Medical Workstation
Includes Desktop
Yes
Weight Capacity
1,200 lb
Number of Tower Mounts
0
Locking Casters
Yes
Construction
Metal
Adjustable
Yes

Description

Medical Workstation, Product Type Medical Workstation, Overall Height 42 in, Overall Depth 35 in, Overall Width 30 in, Weight Capacity 1,200 lb, Number of Shelves 2, Shelf Width 30 in, Color Black, Gray, Material Laminate, Metal, Rubber, Number of Casters 4, Caster Diameter 2 3/4 in, Caster Type Locking, Finish Powder Coated, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.