Zoro Homepage

Open Frame Cart, 36"

  • Mfr # 95-00042-036

  • Zoro # G9956956


product price: $2,487.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Overall Width
36 in
Overall Depth
35 in
Color
Black, Gray
Material
Laminate, Metal, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-00042-036
Zoro #
G9956956
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
36 in
Overall Depth
35 in
Overall Height (In.)
42 in
Shelf Thickness
1 in
Shelf Width
36 in
Shelf Depth
12 in
Adjustable Shelf Height
Yes
Caster Diameter
2 3/4 in
Shelf Depth (In.)
12 in
Server Shelf Width (In.)
36 in
Overall Depth (In.)
35 in
Caster Size (In.)
2 3/4 in
Server Shelf Depth (In.)
25 in
Shelf Thickness (In.)
1 in
Overall Width (In.)
36 in
Shelf Width (In.)
36 in

Details

Color
Black, Gray
Material
Laminate, Metal, Rubber
Item
Medical Workstation
Number of Shelves
2
Finish
Powder Coated
Load Capacity (Lb.)
1200 lb
Caster Lock
Yes
Assembly
Unassembled
Caster Type
(2) Locking, (2) Swivel
Number of Casters
4
Product Type
Medical Workstation
Number of Tower Mounts
0
Locking Casters
Yes
Includes Desktop
Yes
Weight Capacity
1,200 lb
Adjustable
Yes
Construction
Metal

Description

Medical Workstation, Product Type Medical Workstation, Overall Height 42 in, Overall Depth 35 in, Overall Width 36 in, Weight Capacity 1,200 lb, Number of Shelves 2, Shelf Width 36 in, Color Black, Gray, Material Laminate, Metal, Rubber, Number of Casters 4, Caster Diameter 2 3/4 in, Caster Type (2) Locking, (2) Swivel, Finish Powder Coated, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.