Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACS Medical Workstation, 36 In

  • Mfr # 95-21PAC-036

  • Zoro # G6944104


product price: $1,909.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Material
Laminate, Metal, Rubber
Weight Capacity
1,200 lb
Assembly
Unassembled
Overall Height (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-21PAC-036
Zoro #
G6944104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
30 in
Adjustable Shelf Height
Yes
Shelf Thickness
1 in
Desktop Width
36 in
Caster Diameter
4 in
Overall Height
37 in
Desktop Depth
30 in
Overall Depth
35 in
Overall Width
36 in
Shelf Thickness (In.)
1 in
Caster Size (In.)
4 in
Overall Depth (In.)
35 in
Overall Width (In.)
36 in

Details

Color
Black, Gray
Material
Laminate, Metal, Rubber
Weight Capacity
1,200 lb
Assembly
Unassembled
Item
Medical Workstation
Caster Lock
Yes
Finish
Powder Coated
Number of Casters
4
Load Capacity (Lb.)
1200 lb
Number of Shelves
2
Caster Type
Locking
Product Type
Medical Workstation
Number of Tower Mounts
0
Number of Trays
1
Includes Desktop
Yes
Locking Casters
Yes
Number of Display Mounts
2
Construction
Metal
Adjustable
Yes

Description

Medical Workstation, Product Type Medical Workstation, Overall Height 37 in, Overall Depth 35 in, Number of Trays 1, Overall Width 36 in, Weight Capacity 1,200 lb, Number of Shelves 2, Color Black, Gray, Material Laminate, Metal, Rubber, Number of Casters 4, Caster Diameter 4 in, Caster Type Locking, Number of Display Mounts 2, Desktop Depth 30 in, Desktop Width 36 in, Finish Powder Coated, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.