Zoro Homepage

Power Strip, Switched, 15 ft., Gray

  • Mfr # 46-00050-624

  • Zoro # G8638384


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Cord Length
15 ft.
Color
Gray
For Use With
15X694, 15X695, 15X696, 15X698, 15X703, 15X704, 15X715, 15X720
Finish
Silver/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-00050-624
Zoro #
G8638384
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft.
Overall Height (In.)
23 1/8 in
Overall Width (In.)
3 in
Overall Depth (In.)
2 1/8 in
Overall Height
23 1/8 in
Overall Width
3 in
Overall Depth
2 1/8 in

Details

Item
Power Strip
Type
Switched
Color
Gray
For Use With
15X694, 15X695, 15X696, 15X698, 15X703, 15X704, 15X715, 15X720
Finish
Silver/Black
Mounting
Frame Mount
Amps
15A
Voltage
120V
Mounting Style
Vertical
Housing Material
Aluminum
Number of Outlets
8
Product Type
Power Strip
Mount Type
Frame Mount
Power Cord
Yes

Description

Power Strip, Product Type Power Strip, Overall Height 23 1/8 in, Overall Width 3 in, Overall Depth 2 1/8 in, Mount Type Frame Mount, Compatible Grainger Part Number 15X694, 15X695, 15X696, 15X715, Power Cord Yes, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.