Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, 3 in W, 35-1/8 in H, Black

  • Mfr # 38-00136-000

  • Zoro # G6838666


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Color
Black
For Use With
15X701, 15X717, 15X719, 15X722
Mounting
Frame Mount
Overall Depth (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-00136-000
Zoro #
G6838666
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
35-1/8 in
Overall Depth (In.)
2 1/8 in
Overall Depth
2 1/8 in

Details

Item
Raceway
Color
Black
For Use With
15X701, 15X717, 15X719, 15X722
Mounting
Frame Mount
Finish
Black
Power Cord
No
Product Type
Cable Raceway
Mount Type
Frame Mount

Description

Cable Raceway, Product Type Cable Raceway, Overall Height 35 1/8 in, Overall Width 3 in, Overall Depth 2 1/8 in, Mount Type Frame Mount, Compatible Grainger Part Number 15X701, 15X717, 15X719, Power Cord No, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.