16 gal Trash Can Liners, 16 to 20 gal, 12 mic, Clear

  • Mfr # Z4833MN R02

  • Zoro # G409731632


product price: $69.15
/pk 500, $0.14/ea

Key Features

Capacity
16 gal
Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Thickness
12 mic
Size
16 to 20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4833MN R02
Zoro #
G409731632
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 mic
Size
16 to 20 gal
Width
24"
Height
33"

Details

Capacity
16 gal
Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Color
Clear
Item
Trash Can Liners
Package Configuration
Roll
Seal
Star
Application
Commercial Use, Can Liner

Description

High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.


  • High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
  • Strong and economical, high-density polyethylene.
  • Excellent lifting strength with minimal stretching.
  • Star-sealed bottom.
  • Split-resistant-ideal for heavier loads that do not contain sharp objects.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.