This item is Discontinued.

Heritage 20 gal - 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.25 mil, Black H6036PK

This item is Discontinued.

Heritage

20 gal - 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.25 mil, Black (Discontinued)

Mfr # H6036PK
Zoro # G405742489
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H6036PK
Zoro #
G405742489
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.25 mil
Size
30 in x 36 in
Height
36 in
Width
30 in

Details

Capacity
20 gal - 30 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Package Configuration
Flat Pack
Seal
Star
Bags Per Roll
200
Application
Can Liner
% Recycled Content
0%

Description

Durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for commercial applications. Star-sealed bottom minimizes the potential for leaks, allowing for the smooth transportation of refuse without fear of causing a mess. Tear- and puncture-resistant.


  • Linear low-density polyethylene.
  • Tear- and puncture-resistant.
  • Star-sealed bottom.
  • Perfect for commercial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.