
30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Natural
Mfr # Z6037XN R01
Zoro # G5975774
product price:Â $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
16 microns
Size
30 in x 37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z6037XN R01
Zoro #
G5975774
UPC #
-
Country of Origin
United States
Dimensions
Thickness
16 microns
Size
30 in x 37 in
Height
37 in
Width
30 in
Details
Capacity
30 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Natural
Item
Trash Bags
Bags Per Roll
500
Package Configuration
20 rolls of 25 Bags
Seal
Star
Application
Can Liner
Weight
23 lbs
% Recycled Content
0%
Description
Item High-Density Can Liners,20-30 gal.,PK500, Package Quantity 500
- High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- Strong and economical, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Star-sealed bottom.
- Split-resistant-ideal for heavier loads that do not contain sharp objects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.