
Shop HERITAGE
See all product information
60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black
Mfr # X7658AK
Zoro # G4190059
product price:Â $72.35
/pk 100, $0.72/eaKey Features
Strength Rating
Super Heavy-Duty
Material
Reprocessed Resin
Thickness
1.5 mil
Size
38 in x 58 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X7658AK
Zoro #
G4190059
UPC #
98241054272
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Size
38 in x 58 in
Height
58 in
Width
38 in
Details
Capacity
60 gal
Strength Rating
Super Heavy-Duty
Material
Reprocessed Resin
Color
Black
Item
Trash Bags
Bags Per Roll
100
Weight
22 lbs
Application
Can Liner
% Recycled Content
50%
Bag Closure Type
Open-Face
Seal
Star
Description
An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative.
- Made from reprocessed resins.
- Heavy-gauge liner is suitable for tough trash applications.
- Durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.