30 gal Trash Bags, 30 in x 43 in, Extra Heavy-Duty, 1.3 Mil, Blue

  • Mfr # B6043PX

  • Zoro # G302161772


product price:  $75.29
/pk 200, $0.38/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Polyethylene
Thickness
1.3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6043PX
Zoro #
G302161772
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.3 Mil
Size
30 in x 43 in
Height
43 in
Width
30 in

Details

Capacity
30 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Polyethylene
Color
Blue
Item
Trash Bags
Application
Can Liner
Bags Per Roll
200
Package Configuration
1 Carton of 200 Bags
Weight
22.2 lbs

Description

Color-coded and clearly labeled healthcare bags allow easy separation of dangerous waste. These sturdy and strong bags provide a simple way to dispose off medical wastes. Easy-to-identify bags increase workplace safety. Bags dispense easily for quick and convenient use.


  • Color-coded and clearly labeled healthcare bags allow easy separation of dangerous waste. These sturdy and strong bags provide a simple way to dispose off medical wastes. Easy-to-identify bags increase workplace safety. Bags dispense easily for quick and convenient use.
  • Clearly labeled.
  • Sturdy and strong.
  • Increases safety.
  • Easy dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.